Exp. Sleeving, .50" (12.7mm),Black

Item #: 0714601

Cat #: SE50PSC-CR0

UPC: 074983816484

$ 302.34 EA
Company wide:
4 in stock
Fray resistant braided expandable sleeving, .50" (12.7mm) nominal I.D., polyethylene terephthalate, black.

Overview

Fray resistant braided expandable sleeving, .50" (12.7mm) nominal I.D., polyethylene terephthalate, black.
Also known as: 074983816484, SE50PSC-CR0, PDTSE50PSCCR0

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 1/2 in
Color: Black
Length: 100 ft
Material: Polyethylene Terephthalate