Three-Piece Knockout Seal, 4", Steel

Item #: 0714594

Cat #: D100S

UPC: 781002102588

$ 25.52 EA
Company wide:
822 in stock
Documents & Guides
4", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 10. *Dottie Part # 10258*

Overview

4", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 10. *Dottie Part # 10258*

Three Piece Knockout Seals are used to cover exposed knock-out holes in metal enclosures or outlet boxes. They are held in place by a screw inserted through the seal into a threaded strap on the opposite side of the opening. They are able to installed from the inside or outside of any box without rearranging wires.

Also known as: 781002102588, D100S, DOTD100S, Weathertight

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in