Three-Piece Knockout Seal, 3", Steel

Item #: 0714592

Cat #: D80S

UPC: 781002102540

$ 14.12 EA
Company wide:
1,052 in stock
Documents & Guides
3", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 10. *Dottie Part # 10254*

Overview

3", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 10. *Dottie Part # 10254*

Three Piece Knockout Seals are used to cover exposed knock-out holes in metal enclosures or outlet boxes. They are held in place by a screw inserted through the seal into a threaded strap on the opposite side of the opening. They are able to installed from the inside or outside of any box without rearranging wires.

Also known as: 781002102540, D80S, DOTD80S, ko seals, Uh oh button

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel