3-Piece Knockout Seal, 1", Steel

Item #: 0714587

Cat #: D30S

UPC: 781002102441

$ 3.79 EA
Company wide:
5,968 in stock
Documents & Guides
1", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 25. *Dottie Part # 10244*

Overview

1", Knockout Seal, 3-Piece, Steel, Sold by Each, Package Quantity: 25. *Dottie Part # 10244*

Three Piece Knockout Seals are used to cover exposed knock-out holes in metal enclosures or outlet boxes. They are held in place by a screw inserted through the seal into a threaded strap on the opposite side of the opening. They are able to installed from the inside or outside of any box without rearranging wires.

Also known as: 781002102441, D30S, DOTD30S, ko seal

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel