14"x7/64"x1" Red Ceramic Chop Saw Whl

Item #: 0714554

Cat #: DW8059

UPC: 028877338644

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Cutting Wheel; High Performance, Type 1; Arbor Size: 1 In; Maximum Rpm:4300 Rpm; Diameter: 14 In; Edge Thickness: 7/64 In; Grit: Ta24t; Package: 10

Overview

Dewalt; Cutting Wheel; High Performance, Type 1; Arbor Size: 1 In; Maximum Rpm:4300 Rpm; Diameter: 14 In; Edge Thickness: 7/64 In; Grit: Ta24t; Package: 10

DEWALT extended performance metal chop saw wheels have a specially treated aluminum oxide grain for extended life and fast cutting. They have a high grain concentration for an aggressive grinding action and smoother running wheels. The proprietary material mix ensures durable long life wheels and 2 full sheets of fiberglass add durability and user safety. These wheels are ideal for extended performance cutting of steel studs and other light gauge materials less than 1/8 In. thick.

Also known as: 028877338644, DW8059, DEWDW8059

Features & Benefits

  • Specially treated aluminum oxide grain for extended life and fast cutting
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

Type: Grinding Wheel
Diameter: 14 in
Type: Grinding Wheel
Diameter: 14 in