OMNI CABLE BE11003-0210-3 STOOW CABLE WHITE THERMO PLASTIC JACKET

Item #: 0714515

Cat #: BE1100302

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMNI CABLE BE11003-02 10-3 STOOW CABLE WHITE THERMO PLASTIC JACKET

Overview

OMNI CABLE BE11003-02 10-3 STOOW CABLE WHITE THERMO PLASTIC JACKET
Also known as: BE1100302, OMNBE1100302

Specifications

Gauge: 10 AWG
Conductors: 3
Material: Copper
Color: White
Volts AC: 600
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Color: White