Exp. Sleeving, 0.38" (9.5mm),Black

Item #: 0714514

Cat #: SE38P-TR0

UPC: 074983222087

$ 289.81 EA
Company wide:
0 in stock
Braided Expandable Sleeving, 0.38" diameter (9.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 200 ft. per reel.

Overview

Braided Expandable Sleeving, 0.38" diameter (9.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: 074983222087, SE38P-TR0, PDTSE38PTR0

Specifications

Color: Black
Diameter: 3/8 in
Material: Polyethylene Terephthalate
Length: 200 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 3/8 in
Length: 200 ft