Exp. Sleeving, .38" (9.5mm),Flame Ret.

Item #: 0714493

Cat #: SE38PFR-MR8

UPC: 074983219995

Call for price
Company wide:
0 in stock
Documents & Guides
Braided Expandable Sleeving, 0.38" diameter (9.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 1000 ft. per reel.

Overview

Braided Expandable Sleeving, 0.38" diameter (9.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 1000 ft. per reel.
Also known as: 074983219995, SE38PFR-MR8, PDTSE38PFRMR8

Specifications

Length: 1000 ft
Color: Gray
Diameter: 3/8 in
Material: Polyethylene Terephthalate
Length: 1000 ft
Diameter: 3/8 in
Color: Gray
Material: Polyethylene Terephthalate