
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or
Item #: 0714492
Cat #: UTP28X50OR
UPC: 074983850327
$ 77.74 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 50ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 50ft.
Also known as: 074983850327, UTP28X50OR, PDTUTP28X50OR
Specifications
| Color: | Orange |
| Material: | Copper |
| Color: | Orange |
| Material: | Copper |