Recessed Duplex Receptacle, 15A, 125V, 5-15R, White

Item #: 0714483

Cat #: 689-W

UPC: 078477312841

$ 16.92 EA
Company wide:
254 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 1-Gang Recessed Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White.

Take advantage of soaring sales for flat screen TVs with Leviton® recessed devices. They offer flawless, flush mounted installation that's unobtrusive behind today's TVs, monitors and entertainment centers. The versatile recessed two-gang duplex receptacle (Cat. No. 690) provides AC power and openings for six QuickPort® modules you can tailor to support your customer's voice, data, video and audio needs. The recessed one-gang receptacle (Cat. No. 689) supplies AC power to two components, such as a flat panel TV and video receiver.

Also known as: 078477312841, 689-W, LEV689W, clock Plug, hippy plug

Specifications

Type: Grounding, Recessed Style, Receptacle, Residential Grade, Duplex
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Recessed Style, Receptacle, Residential Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)