1
more

30.5 Mm, Heavy-Duty Selector Switch Operator
Item #: 0714448
Cat #: 10250T15112MD13
UPC: 782114347621
$ 373.94 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-Duty, Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Left Only Key Removal, Cam 1
Overview
30.5 Mm, Heavy-Duty, Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Left Only Key Removal, Cam 1
Also known as: 782114347621, 10250T15112MD13, CUT10250T15112MD13
Specifications
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |