1
more

30.5 Mm, Heavy-Duty Selector Switch, Key Operated
Item #: 0714447
Cat #: 10250T15112MD11
UPC: 782114958971
$ 373.94 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Water-Tight/Oil-Tight, Selector Switch, Chrome Bezel, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 2 Key Removal Code, Cam 1
Overview
30.5 Mm, Heavy-Duty Water-Tight/Oil-Tight, Selector Switch, Chrome Bezel, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 2 Key Removal Code, Cam 1
Also known as: 782114958971, 10250T15112MD11, CUT10250T15112MD11
Specifications
| Type: | Metallic |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Metallic |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |