Exp. Sleeving, .25" (6.4mm),Black

Item #: 0714419

Cat #: SE25PSC-TR0

UPC: 074983816460

$ 435.54 EA
Company wide:
1 in stock
Fray resistant braided expandable sleeving, .25" (6.4mm) nominal I.D., polyethylene terephthalate, black.

Overview

Fray resistant braided expandable sleeving, .25" (6.4mm) nominal I.D., polyethylene terephthalate, black.
Also known as: 074983816460, SE25PSC-TR0, PDTSE25PSCTR0

Specifications

Color: Black
Diameter: 1/4 in
Material: Polyethylene Terephthalate
Length: 200 ft
Color: Black
Material: Polyethylene Terephthalate
Diameter: 1/4 in
Length: 200 ft