
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi
Item #: 0714399
Cat #: UTP28X5.5MVL
UPC: 074983020195
$ 41.46 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 5.5m.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 5.5m.
Also known as: 074983020195, UTP28X5.5MVL, PDTUTP28X5.5MVL
Specifications
| Material: | Copper |
| Color: | Violet |
| Length: | 5.500 m |
| Material: | Copper |
| Length: | 5.500 m |
| Color: | Violet |