Exp. Sleeving, .25" (6.4mm), Flame Ret.

Item #: 0714386

Cat #: SE25PFR-MR0

UPC: 074983706570

$ 1096.15 EA
Company wide:
0 in stock
Documents & Guides
Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 1000 ft. per reel

Overview

Braided Expandable Sleeving, 0.25" diameter (6.4mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Flame Retardant, Polyethylene Terephthalate, 1000 ft. per reel
Also known as: 074983706570, SE25PFR-MR0, PDTSE25PFRMR0

Specifications

Length: 1000 ft
Color: Black
Diameter: 1/4 in
Material: Polyethylene Terephthalate
Length: 1000 ft
Diameter: 1/4 in
Color: Black
Material: Polyethylene Terephthalate