
Company wide:
0
in stock
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; DC Bay Base; 120 Volt
Overview
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; DC Bay Base; 120 Volt
Also known as: 045923019791, S1979, SATS1979
Specifications
| Wattage: | 35 |
| Color Temperature: | 2900 (Warm White) |
| Lumens: | 380 |
| Color: | Clear |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | Bayonet (BA15d) |
| Wattage: | 35 |
| Lumens: | 380 |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Base: | Bayonet (BA15d) |
| Color Temperature: | 2900 (Warm White) |
| Color: | Clear |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |