Fuse, Low-Peak CUBEFuse, Indicating, 10A, 600VAC, 300VDC

Item #: 0714367

Cat #: TCF10

UPC: 051712614986

$ 75.60 EA
Company wide:
22 in stock
Documents & Guides
10 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

10 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

The Bussmann series Low-Peak™ CUBEFuse™ is a UL® class CF current limiting, dual element, time delay branch circuit fuse with class J electrical performance. Available in indicating and non-indicating versions, this finger safe fuse has a very compact, space saving size and is easily applied using the CUBEFuse™ holder, UL 98 compact circuit protector switch or compact circuit protector base (CCPB used in the QuikSpec™ coordination Panelboard).

Also known as: 051712614986, TCF10, BUSTCF10

Specifications

Amps: 10
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Length: 1.880 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 10
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Length: 1.880 in
Interrupt Rating AC: 300 kA