
Pan-Wrap Braided Sleeving, 1.50" Dia., 7
Item #: 0714351
Cat #: SE150PS-LQR0
UPC: 074983960743
$ 541.31 EA
Company wide:
0
in stock
Pan-Wrap™ Braided Expandable Sleeving, 1.50" diameter, black, polyethylene terephthalate, 75 ft. per reel.
Overview
Pan-Wrap™ Braided Expandable Sleeving, 1.50" diameter, black, polyethylene terephthalate, 75 ft. per reel.
Also known as: 074983960743, SE150PS-LQR0, PDTSE150PSLQR0
Specifications
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | Polyethylene Terephthalate |
| Length: | 50 ft |
| Diameter: | 1 1/2 in |
| Material: | Polyethylene Terephthalate |
| Color: | Black |
| Length: | 50 ft |