Deep Strut, Metal, 12 Gauge, 1-5/8 x 1-5/8", 10', Solid

Item #: 0714323

Cat #: P1000KO 10PG

UPC: 702316530294

$ 5.43 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, Metal, 12 Gauge, 1-5/8 x 1-5/8", 10 Foot, Solid

Overview

Deep Strut, Metal, 12 Gauge, 1-5/8 x 1-5/8", 10 Foot, Solid

Strut, Metal, 12 Gauge, 1-5/8 x 1-5/8", 10', Solid

Also known as: 702316530294, P1000KO 10PG, PSTP1000KO10PG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in