Series C Motor Circuit Protector

Item #: 0714320

Cat #: HMCP400R5C

UPC: 786679342602

$ 4419.95 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, K-frame, Intermediate Magnetic, 3 Poles, 400 Amp, 600 Vac, 250 Vdc, 1750 - 3500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, K-frame, Intermediate Magnetic, 3 Poles, 400 Amp, 600 Vac, 250 Vdc, 1750 - 3500 Mag. Trip
Also known as: 786679342602, HMCP400R5C, CUTHMCP400R5C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400