Exp. Sleeving, 0.13" (31.8mm),Gray

Item #: 0714315

Cat #: SE12P-TR8

UPC: 074983370092

Call for price
Company wide:
0 in stock
Documents & Guides
Braided Expandable Sleeving, 0.13" diameter (3.2mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 200 ft. per reel.

Overview

Braided Expandable Sleeving, 0.13" diameter (3.2mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: 074983370092, SE12P-TR8, PDTSE12PTR8

Specifications

Color: Gray
Material: Polyethylene Terephthalate
Diameter: 1/8 in
Length: 200 ft
Color: Gray
Diameter: 1/8 in
Material: Polyethylene Terephthalate
Length: 200 ft