Wall Mount Enclosure, NEMA 4X, Screw Cover, 60 x 36 x 10", Stainless Steel

Item #: 0714295

Cat #: CSD603610SSR

UPC: 783510148324

$ 6986.60 EA
Company wide:
0 in stock
Wall Mount Enclosure, NEMA 4X, Screw Cover With Quarter Turn Latch, 60 x 36 x 10 Inch, Stainless Steel 304

Overview

Wall Mount Enclosure, NEMA 4X, Screw Cover With Quarter Turn Latch, 60 x 36 x 10 Inch, Stainless Steel 304

For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.

Also known as: 783510148324, CSD603610SSR, HOFCSD603610SSR

Features & Benefits

  • Seams continuously welded and ground smooth
  • Minimum-width body flange provides maximum body opening
  • Corner formed doors
  • External formed 90-degree body flange
  • Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door
  • Integral door alignment device to properly align door and gasket to body offset
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Depth: 8 in
Material: Stainless Steel
Width: 36 in
Mounting: Wall
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Width: 36 in
Knockouts: No
Height: 60 in
Material: Stainless Steel
Mounting: Wall