$ 244.26 EA
Company wide:
19
in stock
Documents & Guides
Current Switch, Solid-Core Housing, Self-Powered, Normally Open, Adjustable Set Point: 1 - 150 Amp. Includes: LED Indicator.
Overview
Current Switch, Solid-Core Housing, Self-Powered, Normally Open, Adjustable Set Point: 1 - 150 Amp. Includes: LED Indicator.
The Eaton CurrentWatch family of current sensors provides high-performance AC or DC current sensing for industrial use. These devices are ideal for providing status information or protection for electrified equipment. The CurrentWatch series is accurate, highly reliable and perfect for new or retrofit applications. With models measuring up to 2,000A AC and 300A DC, CurrentWatch products can be used in a wide range of applications such as equipment monitoring, fan status, pump status and equipment protection. Target applications for current sensors include detecting locked rotors, loss of load, open heater or lamp load, pump jams, suction loss, motor wellness, belt loss or slippage, and general mechanical wear or failure.
Also known as: 786685120911, ECSNOASC, CUTECSNOASC
Specifications
| Amps: | 150 |
| Type: | Solid Core, Current Switch |
| Amps Range: | 1 - 150 |
| Amps: | 150 |
| Amps Range: | 1 - 150 |
| Type: | Solid Core, Current Switch |