Underground Pull Box, 14 x 19 x 12"

Item #: 0714203

Cat #: 14191262

UPC: 800246119012

$ 164.32 EA
Company wide:
5 in stock
Documents & Guides
Underground Pull Box, Rectangular, 14 x 19 x 12 Inch, Lid Marked "Fiber Optic", Green HDPE Body and Bolt-Down Lid ***Does Not Include Bolts***

Overview

Underground Pull Box, Rectangular, 14 x 19 x 12 Inch, Lid Marked "Fiber Optic", Green HDPE Body and Bolt-Down Lid ***Does Not Include Bolts***

For use in non-vehicular traffic situations only. Weights and dimensions may vary slightly. Actual load rating is determined by the box and cover combination.

Also known as: 800246119012, 14191262, OLD14191262, hand-hole, Handhole, Pull box

Specifications

Color: Green
Depth: 18 in
Width: 14 in
Material: Polyethylene
Height: 19 in
Color: Green
Width: 14 in
Height: 19 in
Depth: 18 in
Material: Polyethylene