Exp. Sleeving, 1.25" (31.8mm), Black

Item #: 0714200

Cat #: SE125PSC-LR0

UPC: 074983816934

$ 211.32 EA
Company wide:
0 in stock
Fray resistant braided expandable sleeving, 1.25" (31.8mm) nominal I.D., polyethylene terephthalate, black.

Overview

Fray resistant braided expandable sleeving, 1.25" (31.8mm) nominal I.D., polyethylene terephthalate, black.
Also known as: 074983816934, SE125PSC-LR0, PDTSE125PSCLR0

Specifications

Diameter: 1 1/4 in
Color: Black
Material: Polyethylene Terephthalate
Length: 50 ft
Diameter: 1 1/4 in
Material: Polyethylene Terephthalate
Color: Black
Length: 50 ft