Emergency Light, 6V, 54W

Item #: 0714193

Cat #: INDX654

UPC: 784231181089

Company wide:
0 in stock
Documents & Guides
Emergency Light, 6 Volt, 54 Watts, Quick Mount, Industrial NEMA 4X, Lamps: 9W/6V Krypton

Overview

Emergency Light, 6 Volt, 54 Watts, Quick Mount, Industrial NEMA 4X, Lamps: 9W/6V Krypton
Also known as: 784231181089, INDX654, LITINDX654, frog light

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 54
Color: Gray
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Volts DC: 6
Wattage: 54
Volts AC Range: 120 - 277
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4X