Enclosure, NEMA 4X, Hinged, 36" x 30" x 12", Wall Mount, Fiberglass

Item #: 0714170

Cat #: A36H3012GQRLP3PT

UPC: 783510143640

$ 3715.48 EA
Company wide:
0 in stock
Enclosure, NEMA 4X, Hinged Cover with 3-Point Latch, 36 Inch x 30 Inch x 12 Inch, Wall Mount, Gray, Fiberglass

Overview

Enclosure, NEMA 4X, Hinged Cover with 3-Point Latch, 36 Inch x 30 Inch x 12 Inch, Wall Mount, Gray, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. The nVent HOFFMAN HOFA36H3012GQRLP3PT enclosures feature padlockable polyester latches, or nVent HOFFMAN's exclusive PowerGlide™ Handle with 3-point latching, for ease of access with increased security.

Also known as: 783510143640, A36H3012GQRLP3PT, HOFA36H3012GQRLP3P

Features & Benefits

  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking PowerGlide Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Depth: 12 in
Height: 36 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Height: 36 in
Width: 30 in
Color: Gray
Depth: 12 in
Standards: Build America Buy America Compliant