Time Switch, 7-Day, Astronomic, Ivory

Item #: 0714164

Cat #: EI600C

UPC: 078275101401

$ 121.90 EA
Company wide:
10 in stock
7-Day Time Switch, SPST, 3-Way, 20A, 120-277V, 1HP, Features: Astronomic, Color: Ivory.

Overview

7-Day Time Switch, SPST, 3-Way, 20A, 120-277V, 1HP, Features: Astronomic, Color: Ivory.

Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.

Also known as: 078275101401, EI600C, IMTEI600C, astronomic

Specifications

Type: Astronomic, SPST, In-Wall, Digital
Amps: 20
Color: Ivory
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, SPST, In-Wall, Digital
Color: Ivory
Volts AC Range: 120 - 277
Amps: 20
Range: 7 day