LED Exit With Battery Back-Up, White, Green Letters

Item #: 0714156

Cat #: ELX-603-G-W

UPC: 847801018090

Call for price
Company wide:
0 in stock
Documents & Guides
LED Exit With Battery Back-Up, White, Green Letters, 120/277 Volt

Overview

LED Exit With Battery Back-Up, White, Green Letters, 120/277 Volt

This fixture is an excellent choice when fast installation and an attractive appearance are priorities. Its long-lasting LEDs consume less than two watts of energy and are rated for a life of up to 25 years. If AC power is lost, the fixture provides at least 90 minutes of illumination and will automatically recharge after discharge. The operation of this product can easily be monitored and controlled with the use of a conveniently located test switch that indicates charge and diagnostic state.

Also known as: 847801018090, ELX-603-G-W, ETEELX603GW

Specifications

Material: Thermoplastic
Wattage: 2
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 2
Color: White/Green