Abb Mpm1-10b Pushbutton,mom,blk,40m

Item #: 0714121
Cat #: MPM1-10B
UPC:
$ 23.61 EA
Company wide:
0 in stock
Documents & Guides
Abb; Pushbutton; Modular; Actuator: Mushroom; Size: 04 Mr Width X 04 Mr Height X045 Mr Depth; Operating Temperature: -25 To +70 Deg C; Function: Momentary; Illumination: Non-illuminated; Bezel Material: Black Plastic

Overview

Abb; Pushbutton; Modular; Actuator: Mushroom; Size: 04 Mr Width X 04 Mr Height X045 Mr Depth; Operating Temperature: -25 To +70 Deg C; Function: Momentary; Illumination: Non-illuminated; Bezel Material: Black Plastic
This Mushroom Pushbutton is part of ABB's modular plastic range, the most versatile range with a high level of flexibility and market-leading electrical ratings. Engineered for total reliability, longer lifetime, and highest mechanical durability. Self-cleaning contacts ensure reliable operation without the need for maintenance, increasing uptime. A high degree of protection guarantees reliability in extreme environments. The innovative design simplifies the entire process, from selection to easy and quick, tool-free installation. The perfect solution for every application.
Also known as: MPM1-10B, ABBMPM110B

Specifications

Color: Blue
Size: 22.5 mm
Type: Mushroom Head Pushbuttons
Color: Blue
Type: Mushroom Head Pushbuttons
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)