
Company wide:
0
in stock
Documents & Guides
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1-1/2 Inch, Mesh Length: 5-3/4 Inch.
Overview
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1-1/2 Inch, Mesh Length: 5-3/4 Inch.
1-1/2-Inch 90-Degree, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477972595, L7921, LEVL7921
Specifications
| Material: | Malleable Iron, Stainless Steel |
| Diameter: | 1 1/2 in |
| Length: | 5 3/4 in |
| Material: | Malleable Iron, Stainless Steel |
| Length: | 5 3/4 in |
| Diameter: | 1 1/2 in |