Ceiling Fan, Balanced Air Pressure/Heat Exchange, 40 CFM

Item #: 0714055

Cat #: FV-04VE1

UPC: 037988870448

Company wide:
0 in stock
Ceiling Fan, CFM: 40, Sones: 0.8, Duct Size: 4", Color: White. Balanced Air Pressure / Heat Exchange

Overview

Ceiling Fan, CFM: 40, Sones: 0.8, Duct Size: 4", Color: White. Balanced Air Pressure / Heat Exchange
Also known as: 037988870448, FV-04VE1, PANFV04VE1, ERV

Specifications

Color: White
CFM: 40
Color: White
CFM: 40