Fluorescent T8 Lamp, Rapid Start

Item #: 0714013

Cat #: F17T8/TL835/PLUS/ALTO

UPC: 046677280949

Company wide:
0 in stock
Documents & Guides
Lamps, Fluorescent, Rapid Start, Lamp Type: F17T8/TL835/Plus/Alto, Life Average Rated: 24000 Hour, Efficiency: Standard, Length: 24 Inch, Base: T8 Medium Bi-pin, Watts: 17, Color Rendering Index: 85, Diameter: 1 Inch, Light Output: 1400 Lumens, Features: Tl835, 3500k *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Lamps, Fluorescent, Rapid Start, Lamp Type: F17T8/TL835/Plus/Alto, Life Average Rated: 24000 Hour, Efficiency: Standard, Length: 24 Inch, Base: T8 Medium Bi-pin, Watts: 17, Color Rendering Index: 85, Diameter: 1 Inch, Light Output: 1400 Lumens, Features: Tl835, 3500k *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips PLUS T8 lamps are environmentally responsible and offer long life. 

Also known as: 046677280949, F17T8/TL835/PLUS/ALTO, PHIF17T8TL835PLUS*

Specifications

Lumens: 1400
Color Rendering Index (CRI): 85
Wattage: 17
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1400
Wattage: 17
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Light Technology: Fluorescent