Junction Box, NEMA 4x, Screw Cover, 55 x 53 x 35mm

Item #: 0713975

Cat #: Q554PCD

UPC: 783510170196

$ 28.02 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 55 x 53 x 35mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Screw Cover, 55 x 53 x 35mm, Polycarbonate
Also known as: 783510170196, Q554PCD, HOFQ554PCD

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate