C-h Dh321frkj 30a Hd Fsbl Sfty

Item #: 0713970

Cat #: DH321FRKJ

UPC: 782113362991

$ 1413.01 EA
Company wide:
0 in stock
Documents & Guides
30a/3p Hd Fusible Safety Switch 240v NEMA 3r J-prov

Overview

30a/3p Hd Fusible Safety Switch 240v NEMA 3r J-prov
Also known as: 782113362991, DH321FRKJ, CUTDH321FRKJ

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R