Copper Compression Butt Splice, #8 AWG F

Item #: 0713947

Cat #: SCSF8-L

UPC: 074983556786

Call for price
Company wide:
0 in stock
Copper butt splice, flared barrel, #8 AWG locomotive cable.

Overview

Copper butt splice, flared barrel, #8 AWG locomotive cable.
Also known as: 074983556786, SCSF8-L, PDTSCSF8L

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper