
4"Round Celling Pan, Depth: 1-1/2", (3) 1/2" KOs, Metallic
Item #: 0713929
Cat #: FFS561L
UPC: 687855001354
$ 105.47 EA
Company wide:
0
in stock
Documents & Guides
4" Round, Ceiling Pan, Metallic. Depth: 1-1/2". Side Knockots:(3) 1/2". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 15.5".
Overview
4" Round, Ceiling Pan, Metallic. Depth: 1-1/2". Side Knockots:(3) 1/2". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 15.5".
Outlet Boxes, Ceiling Fan Boxes, Octagon, 4 IN without Support Bar Hangers, UL Standard: 514A, 514B, 1-1/2 IN Deep, Clamp Type: AC/MC, NM, Knockouts: 3@1/2 IN,Volume: 15.5 Cubic Inch
Also known as: 687855001354, FFS561L, APPFFS561L
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 15.500 in³ |