4 IN RND CEILING FAN BOX

Item #: 0713899

Cat #: FFS4CL

UPC: 687855001347

$ 51.26 EA
Company wide:
4 in stock
Documents & Guides
Round Ceiling Fan Box Without Support Bar Hanger, 1/2" Deep, (2) 1/2" Conduit Knockouts. UL Standard 514A, UL Listed E2527, Nema: OS-1

Overview

Round Ceiling Fan Box Without Support Bar Hanger, 1/2" Deep, (2) 1/2" Conduit Knockouts. UL Standard 514A, UL Listed E2527, Nema: OS-1

Get in, get it done, and pass inspection with Appleton metallic boxes—built for fast installs, tough environments, and code-ready performance.

Also known as: 687855001347, FFS4CL, APPFFS4CL

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in
Depth: 1/2 in
Cubic Inches: 5.800 in³
Knockout Diameter: 1/2 in
Diameter: 4 in
Cubic Inches: 5.800 in³
Mounting: Screw On, Nail On
Depth: 1/2 in