
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl
Item #: 0713898
Cat #: UTP28X47BU
UPC: 074983848249
$ 74.34 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 47ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 47ft.
Also known as: 074983848249, UTP28X47BU, PDTUTP28X47BU
Specifications
| Color: | Blue |
| Material: | Copper |
| Color: | Blue |
| Material: | Copper |