Elbow 45-Degree Lay-in, 10.00x10.00, Galvanized, Steel

Item #: 0713885

Cat #: F101045EGV

UPC: 783510458300

$ 260.92 EA
Company wide:
0 in stock
Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F101045EGV item measures 10.00x10.00 inches with a material of Steel finish Galvanized.

Overview

Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F101045EGV item measures 10.00x10.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.

Also known as: 783510458300, F101045EGV, HOFF101045EGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 45°
Width: 10 in
Height: 10 in
Color: Plain