Panel adapter

Item #: 0713878

Cat #: F1010GPAGV

UPC: 783510459901

$ 115.45 EA
Company wide:
0 in stock
Galvanized Panel Adapter, 10.00x10.00, Steel

Overview

Galvanized Panel Adapter, 10.00x10.00, Steel

A flanged fitting which allows the wireway to be securely connected to an enclosure.

Also known as: 783510459901, F1010GPAGV, HOFF1010GPAGV

Features & Benefits

  • Lay-in Galvanized Panel Adapters are used for securely connecting the wireway to an enclosure

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in