
Wireway End Plate, 2-1/2" x 2-1/2", Type 1, Gray, No KO
Item #: 0713831
Cat #: 22 E NK
UPC: 782051011203
$ 15.48 EA
Company wide:
0
in stock
Documents & Guides
Wireway Closure Plate, 2-1/2 x 2-1/2 Inch, Type 1, Steel, Painted Gray, No Knockout
Overview
Wireway Closure Plate, 2-1/2 x 2-1/2 Inch, Type 1, Steel, Painted Gray, No Knockout
Also known as: 782051011203, 22 E NK, CIR22ENK
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |