
Wireway Connector, Type 1 Lay-In, 2-1/2" x 2-1/2"
Item #: 0713830
Cat #: 22 C
UPC: 782051011272
$ 15.48 EA
Company wide:
0
in stock
Documents & Guides
Wireway U-Connector for Lay-In Type 1 Screw Cover, 2-1/2 x 2-1/2 Inch
Overview
Wireway U-Connector for Lay-In Type 1 Screw Cover, 2-1/2 x 2-1/2 Inch
Also known as: 782051011272, 22 C, CIR22C
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 2 1/2 in |
| Material: | Steel |