
Wireway Tee, Type 1, 2-1/2" x 2-1/2", Steel, Gray
Item #: 0713828
Cat #: 22 T
UPC: 782051013504
$ 215.74 EA
Company wide:
0
in stock
Documents & Guides
Wireway Tee, NEMA Type 1, Size: 2-1/2 x 2-1/2 Inch, Steel, Painted Powder Gray Finish
Overview
Wireway Tee, NEMA Type 1, Size: 2-1/2 x 2-1/2 Inch, Steel, Painted Powder Gray Finish
Also known as: 782051013504, 22 T, CIR22T
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |