Wireway 90° Elbow, Type 1, Lay-In, Side Opening, 4" x 4", Gray

Item #: 0713827

Cat #: 22 L SIDE

UPC: 782051013351

$ 123.49 EA
Company wide:
0 in stock
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch
Also known as: 782051013351, 22 L SIDE, CIR22LSIDE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°