
$ 328.46 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Small Diameter, Unshielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 3-wire, 10-30 Vdc, 8 Mm Diameter, Threadedbarrel, 4-pin Dc Micro Connector, Standard Frequency, N.c. Pnp Output
Overview
Inductive Proximity Sensor, Tubular, Small Diameter, Unshielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 3-wire, 10-30 Vdc, 8 Mm Diameter, Threadedbarrel, 4-pin Dc Micro Connector, Standard Frequency, N.c. Pnp Output
Also known as: 782113909066, E57EBL8T111ED, CUTE57EBL8T111ED
Specifications
| Type: | Inductive Proximity Sensor |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Inductive Proximity Sensor |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |