Aluminum to Copper Lug (AL-CU), Box of 100

Item #: 0713777
Cat #: 95135
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Aluminum to Copper Lug (AL-CU), Three Separate Port Conductors, Aluminum Wire Range: #12 - #10 Solid AWG, Copper Wire Range: #18 - #10 AWG. Voltage: 300V max

Overview

Aluminum to Copper Lug (AL-CU), Three Separate Port Conductors, Aluminum Wire Range: #12 - #10 Solid AWG, Copper Wire Range: #18 - #10 AWG. Voltage: 300V max
AlumiConn® Aluminum-to-Copper Lug maintains superior quality through s ecure, mechanical connection of conductors. It also provides more safety. Consumer Products Safety Commission (CPSC) Approves AlumiConn® as a long-term repair method for aluminum wiring.
Also known as: 95135, KNT95135

Specifications

Volts AC: 300
Material: Aluminum
Allowable Gauge Range: 18 - 10
Volts AC: 300
Allowable Gauge Range: 18 - 10
Material: Aluminum

Customer Reviews

No reviews for this product
(0)