CP PB,MAIN,FLS,BLK,1/1

Item #: 0713695

Cat #: CP210B-11

UPC:

$ 31.27 EA
Company wide:
10 in stock
Compact non-illuminated black Maintained pushbutton with 22mm mounting and 1 NO and 1 NC contact blocks.

Overview

Compact non-illuminated black Maintained pushbutton with 22mm mounting and 1 NO and 1 NC contact blocks.
Also known as: CP210B-11, ABBCP210B11

Specifications

Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Type: Flush, Non-Illuminated, Momentary
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4