Track

Item #: 0713649

Cat #: R4WH

UPC: 661209031747

Company wide:
0 in stock
Trac-Lites Trac Section, 1-Circuit, 4 FT Nominal Length, White

Overview

Trac-Lites Trac Section, 1-Circuit, 4 FT Nominal Length, White
Also known as: 661209031747, R4WH, JUNR4WH

Specifications

Length: 4 ft, 48 in
Color: White
Length: 4 ft, 48 in
Color: White