Terminal Block, End Barrier, Gray, for 1492-J16, J35

Item #: 0713622

Cat #: 1492-EBJ16

UPC: 662073059295

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, Gray, for 1492-J16, J35, 20 in a Package

Overview

Terminal Block, End Barrier, Gray, for 1492-J16, J35, 20 in a Package

Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.

Also known as: 662073059295, 1492-EBJ16, ALB1492EBJ16

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: Snap On
Color: Gray